Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Induction Motor, BHI62S-30RA, 240 Torque, 30:1 Gear Ratio
See all 347 items in product family

Oriental Motor, Induction Motor, BHI62S-30RA, 240 Torque, 30:1 Gear Ratio

Item #: WBB1114957

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $474.95
Product Information
Product Q&A
Oriental Motor, Induction Motor, BHI62S-30RA, 240 Torque, 30:1 Gear Ratio

Induction motors are optimal for uni-directional continuous operation such as a conveyor system.

Includes:
  • The smallest frame size (4.09 inch [104 mm]) in the 1/3.73 HP (200 W) output class
  • Hypoid gear-employed, right-angle gearheads
  • Approved under typical international safety standards; bears the CE marking
  • Combination type, with the motor and the gearhead coming pre-assembled
Permissible Overhang Load 0.39 In. From Shaft End = 200 Lb, 0.79 In. From Shaft End = 220 Lb. Insulation Class- Class B: 266°F (130°C).. Insulation Resistance- 100 M Ω or more when 500 VDC is applied between the windings and the case after rated motor operation under normal ambient temperature and humidity.

Product Specifications

    • RPM50 (50 Hz), 60 (60 Hz)
    • TORQUE IN LBS240 [200 VAC, 60 Hz], 230 [220 VAC, 60 Hz], 220 [230 VAC, 60 Hz], 280 [50 Hz]
    • SAFETY STANDARDSUL, CSA, CCC, CE
    • CE MARKINGLow Voltage Directives
    • TEMPERATURE RISEClass B: 266°F (130°C)
    • AMBIENT HUMIDITY85 Percent Or Less Noncondensing
    • DEGREE OF PROTECTIONIP40
    • PERMISSIBLE LOAD INERTIA9810 Oz-In2
    • TYPECable
    • FREQUENCY HZ60 Hz, 50 Hz
    • GEAR RATIO30 :1
    • OUTPUT HORSEPOWER1/4 HP
    • BRANDOriental Motor®
    • MANUFACTURERS PART NUMBERBHI62S-30RA
    • MOTOR TYPEInduction
    • PRODUCT LINEOriental Motor®
    • MOTOR FRAME SIZE4.09 In Sq
    • POWER SUPPLYThree-Phase 200/220/230 VAC
    • CURRENT0.95 At 220/230 VAC, 1.1 At 200 VAC
    • SHAFT TYPERight-Angle Solid Shaft Gear
    • PERMISSIBLE THRUST LOAD67 Lb
    • ROHS COMPLIANTYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.