Leeson Motors Gearmotor-Right-Angle Shaft, 83RPM, 3/8HP, TEFC, /208-230V, AC
See all 19 items in product family

Leeson Motors Gearmotor-Right-Angle Shaft, 83RPM, 3/8HP, TEFC, /208-230V, AC

Item #: WBB234772

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $894.00 Save up to 55%
Qty Price
1-2 $414.95 ea.
3+ $397.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AC Gearmotor with Right-Angle Shaft. 3/8HP, 83 RPM, Gear Ratio 20 to 1, Overhung Load 235 Pounds, 138 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, /208-230V, 3PH, Name Plate Amps 1.3.

Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball bearings in the motor. Steel conduit box is provided as standard. Complete gearmotor coated with high gloss hardened black enamel paint.

These motors are designed with high temp insulation (Clsss F) to avoid over heating when operated with a PWM inverter down to a 10:1 speed range from the printed gearmotor output RPM.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of output shaft.



Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER3/8
    • RPM83
    • TORQUE IN LBS138
    • FRAME38
    • TYPE-FRAME13F20-38
    • ENCLOSURETEFC
    • AMP1.3
    • PHASE3
    • VOLTAGE/ 208-230
    • OVERHUNG LOAD LBS.235
    • SHAFT ORIENTATIONRight-Angle
    • DIAGRAM DIMENSION - AF4.43
    • DIAGRAM DIMENSION - X4.5
    • DIAGRAM DIMENSION - XH7.81
    • DIAGRAM DIMENSION - XL12.31
    • WEIGHT18
    • LEESON MODEL NOCM38T17FZ9A
    • CATALOG NOM1145129.00
    • UPC69172034695
    • COMPATIBLE WITH/REPLACESBaldor IDGM2503
    • RATIO TO 120
    • BRANDLeeson
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
54.92.194.75:21