Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
AC Inverter Rated Motors (19)
Remove
Leeson PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 167HP, 9RPM, 42Y FR, TEFC,60HZ, Special
Remove

      Items
Leeson PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 167HP, 9RPM, 42Y FR, TEFC,60HZ, Special Leeson PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 167HP, 9RPM, 42Y FR, TEFC,60HZ, Special


Leeson PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 167HP, 9RPM, 42Y FR, TEFC,60HZ, Special
Email This Page Printer Friendly Version
Leeson PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 167HP, 9RPM, 42Y FR, TEFC,60HZ, Special
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB588403
List Price $550.00    Save up to 41%
Quantity Discount
QTY Price
1-5 $339.95 ea.
6+ $324.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all these ratings is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Many superior mechanical features for both the motor and gearbox. Double shielded ball bearings in the motor. Needle bearings in the parallel shaft gearboxes and ball bearings in the Right angle (worm) gearboxes. Steel conduit box provided as Standard. Complete gearmotor furnished with high gloss hardened black enamel paint.

Product Specifications
HORSEPOWER 1/6
RPM 9
TORQUE IN LBS 341
TYPE-FRAME 42YFR
ENCLOSURE TEFC
AMP 1.0
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
RATIO TO 1 180
OVERHUNG LOAD LBS. 491
AMBIENT TEMP C 40C
MOUNTING Special
LEESON MODEL NO 96065.00
CATALOG NO 96065.00
APPLICATIONS Dependant Upon Motor Application
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1 Phase 230VAC 1HP Drives

1 Phase 230VAC 1HP Drives

From $227.95
select
Qty: Add to Cart
Leeson Nema 4/12, 15 HP, 400-480 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 15 HP, 400-480 Volts, Washdown Inverter Drive Epoxy Coated

From $2,362.00
select
Qty: Add to Cart
55 Series Enclosed Variable Voltage Supply

55 Series Enclosed Variable Voltage Supply

From $115.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)