Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 25HP, 173RPM, 42Y FR, TEFC,60HZ
See all 19 items in product family

Leeson Motors PE350 Series AC Gearmotors 3- Phase 230/460V TEFC , 25HP, 173RPM, 42Y FR, TEFC,60HZ

Item #: WBB588292

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $544.00 Save up to 40%
Qty Price
1-2 $339.95 ea.
3+ $325.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all these ratings is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Many superior mechanical features for both the motor and gearbox. Double shielded ball bearings in the motor. Needle bearings in the parallel shaft gearboxes and ball bearings in the Right angle (worm) gearboxes. Steel conduit box provided as Standard. Complete gearmotor furnished with high gloss hardened black enamel paint.

Product Specifications

    • HORSEPOWER1/4
    • RPM173
    • TORQUE IN LBS92
    • FRAMEPE352-42
    • TYPE-FRAMEPE352-42
    • ENCLOSURETEFC
    • AMP1.2
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • OVERHUNG LOAD LBS.300
    • AMBIENT TEMP C40C
    • MOUNTINGSpecial
    • CATALOG NO096069.00
    • RATIO TO 15
    • BRANDLeeson
    • APPLICATIONSDependant Upon Motor Application

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!