Leeson Motors Motor Gearmotor-Parallel Shaft, 16RPM, 1/6HP, TEFC, 115/230V, AC
See all 13 items in product family

Leeson Motors Motor Gearmotor-Parallel Shaft, 16RPM, 1/6HP, TEFC, 115/230V, AC

Item #: WBB234589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $917.00 Save up to 56%
Qty Price
1-2 $425.95 ea.
3+ $407.95 ea.
Product Information
Customer Review
Product Q&A
AC Gearmotor with Parallel Shaft. 1/6HP, 16 RPM, Gear Ratio 103 to 1, Overhung Load 399 Pounds, 391 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 2.1.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115/230VAC, 60/50 Hertz input, and have starting torques equal to the running torques. The in-line gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box is not supplied with motor. These model PZ gearmotors have the same mounting dimensions as Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 016-226-6102
Bodine: 485(Leeson motor is PSC design, Leeson gearbox mounting face includes 3-point mounting, Leeson motor is dual voltage rated - 115/230 )
Grainger/Dayton: 6Z817

Product Specifications

    • HORSEPOWER1/6
    • RPM16
    • TORQUE IN LBS391
    • FRAME38
    • TYPE-FRAMEP243-38F
    • ENCLOSURETEFC
    • AMP2.1
    • PHASE1
    • VOLTAGE115 / 230
    • OVERHUNG LOAD LBS.399
    • SHAFT ORIENTATIONParallel
    • DIAGRAM DIMENSION - AF4.43
    • DIAGRAM DIMENSION - X3.5
    • DIAGRAM DIMENSION - XH10.63
    • DIAGRAM DIMENSION - XL12.13
    • WEIGHT21
    • LEESON MODEL NOCM38P17FZ9C
    • CATALOG NOM1145030.00
    • UPC69172009213
    • RATIO TO 1103
    • BRANDLeeson
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
54.226.34.209:62