Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
AC Parallel Motors (221)
Remove
Leeson Gearmotor-Parallel Shaft, 91RPM, 1/2HP, TEFC, 208-230/460V, AC
Remove

      Items
Leeson Gearmotor-Parallel Shaft, 91RPM, 1/2HP, TEFC, 208-230/460V, AC Leeson Gearmotor-Parallel Shaft, 91RPM, 1/2HP, TEFC, 208-230/460V, AC


Leeson Gearmotor-Parallel Shaft, 91RPM, 1/2HP, TEFC, 208-230/460V, AC
Leeson Gearmotor-Parallel Shaft, 91RPM, 1/2HP, TEFC, 208-230/460V, AC
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB234775
List Price $944.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $551.00 ea.
6+ $526.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

AC Gearmotor with Parallel Shaft. 1/2HP, 91 RPM, Gear Ratio 19 to 1, Overhung Load 575 Pounds, 336 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2, Continuous Duty, Efficiency Type Standard.

Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 017-482-0019
Grainger/Dayton: 4Z392
Product Specifications
HORSEPOWER 1/2
RPM 91
TORQUE IN LBS 336
FRAME 48Y
TYPE-FRAME P1102-48
ENCLOSURE TEFC
AMP 2
PHASE 3
VOLTAGE 208-230 / 460
HERTZ 60
RATIO TO 1 19
OVERHUNG LOAD LBS. 575
SHAFT ORIENTATION Parallel
DIAGRAM DIMENSION - XH 11.92
DIAGRAM DIMENSION - XL 13.42
WEIGHT 36
MOTOR MATERIAL Rolled Steel
EFFICIENCY TYPE Standard
DUTY Continuous
LEESON MODEL NO C4T17FZ51B
CATALOG NO 107035
UPC 69172000656
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Gearmotor-Parallel Shaft, 30RPM, 1/6HP, TEFC, 115/230V, AC

Leeson Gearmotor-Parallel Shaft, 30RPM, 1/6HP, TEFC, 115/230V, AC

From $380.95
More Info
Add to Cart
Leeson Gearmotor-Parallel Shaft, 12RPM, 1/4HP, TEFC, 115/208-230V, AC

Leeson Gearmotor-Parallel Shaft, 12RPM, 1/4HP, TEFC, 115/208-230V, AC

From $469.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)