Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors AC Integral GearMotor P240, 103:1, 16RPM, 391lb.in, 1/6HP, 38, /208-230V, 3PH, 60HZ
See all 40 items in product family

Leeson Motors AC Integral GearMotor P240, 103:1, 16RPM, 391lb.in, 1/6HP, 38, /208-230V, 3PH, 60HZ

Item #: WBB587559

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $880.00 Save up to 51%
Qty Price
1-2 $446.95 ea.
3+ $427.95 ea.
Product Information
Customer Review
Product Q&A
Design Specifications:

  • Sub-FHP AC gearmotors.
  • Totally enclosed for continuous duty, general purpose applications.
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
  • Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
  • Precision machined gearing, hardened for maximum load capability.
  • All gearing designed and rated to AGMA
  • Class 9 standards and to withstand momentary shock overload of 200%.
  • Oversized output bearings for greater overhung load capacity and longer life.
  • High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
  • Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
  • Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

Product Specifications

    • HORSEPOWER1/6
    • RPM16
    • TORQUE IN LBS--
    • FRAME38
    • ENCLOSURETEFC
    • PHASE3
    • VOLTAGE208-230
    • HERTZ60
    • LEESON CATALOG NUMBERM1145144.00
    • APPLICATIONSConveyors, Packaging Machines, Machine Tools, Laboratory Equipment
    • RATIO TO 1--
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!