

 |
Browse Electric Gear Motors (1,583 Items) |
|
 |
Leeson AC Integral GearMotor PE350, 10:1, 173/144RPM, 109lb.in, 33HP, 42Y, 230/460V, 3PH, TEFC |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Gear Motors
>
AC Parallel Motors
>
Leeson AC Gearmotors, Parallel Shaft, 115V, 1-Phase, TEFC, PZ Series
>
Leeson AC Integral GearMotor PE350, 10:1, 173/144RPM, 109lb.in, 33HP, 42Y, 230/460V, 3PH, TEFC
|
|
|
Leeson AC Integral GearMotor PE350, 10:1, 173/144RPM, 109lb.in, 33HP, 42Y, 230/460V, 3PH, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB588205
|
|
|
| List Price $649.00 Save up to 43% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$387.95 ea. |
| 6+ |
$370.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Design Specifications:
- Sub-FHP AC gearmotors.
- Totally enclosed for continuous duty, general purpose applications.
- All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
- Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
- Precision machined gearing, hardened for maximum load capability.
- All gearing designed and rated to AGMA
- Class 9 standards and to withstand momentary shock overload of 200%.
- Oversized output bearings for greater overhung load capacity and longer life.
- High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
- Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
- Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
|
| Product Specifications |
| HORSEPOWER |
.16 |
| RPM |
173/144 |
| TORQUE IN LBS |
-- |
| FRAME |
42Y |
| ENCLOSURE |
TEFC |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60/50 |
| RATIO TO 1 |
-- |
| APPLICATIONS |
Conveyors, Packaging Machines, Machine Tools, Laboratory Equipment |
| LEESON CATALOG NUMBER |
96015.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|