Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor AC Gearmotor, GLP3336, 1/3HP, 172.5RPM, 1PH, TEFC
See all 90 items in product family

Baldor AC Gearmotor, GLP3336, 1/3HP, 172.5RPM, 1PH, TEFC

Item #: WBB444227

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $813.00 Save up to 38%
Qty Price
1-3 $526.00 ea.
4+ $504.00 ea.
Product Information
Customer Review
Product Q&A
Baldor AC Gearmotor, 1/3HP, 172.5RPM, 1PH, TEFC

Features:
  • Needle and ball bearing construction for smooth torque transmission
  • Extra wide induction hardened helical gearing
  • Permanently lubricated with synthetic Mobil SHC007
  • Output shaft is 3/4 diameter
  • Reversible
  • Powered-coated enamel finish
  • 12 leads

Documents are in PDF format

Product Specifications

    • RPM172.5
    • TORQUE IN LBS109
    • ENCLOSURETEFC
    • AMP6.6/3.1-3.3
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • CATALOG NOGLP3336
    • MECHANICAL SPECIFICATION NO.33-1996W181G2K4
    • INSULATIONB
    • RATIO TO 110
    • ELECTRICAL SPECIFICATION NO.--
    • POLES4
    • ROTATIONR
    • SPECIFICATION NO.33-1996W181G2K4
    • TYPE3324L
    • BRANDBaldor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed