AC Right Angle Gearmotors
Phase
Brand
Voltage
Horsepower
Enclosure
Full Load Amps
Horsepower Range
Price
Leeson M1145038.00, 1/6 HP, 43 RPM, 115/230V, 1-Phase, TEFC, 13, 40:1 Ratio, 113 In-Lbs
Overhung Load
235 lbs
Output Torque
113 lb-in
Voltage
115/230 V
Type & Frame Style
13F40-38F
Leeson M1145041.00, 1/6 HP, 340 RPM, 115/230V, 1-Phase, TEFC, 13, 5:1 Ratio, 23 In-Lbs
Overhung Load
235 lbs
Output Torque
23 lb-in
Voltage
115/230 V
Type & Frame Style
13F05-38F
Related Products
AC Gearmotor with Parallel Shaft. 1/15HP, 142 RPM, Gear Ratio 12 to 1, Overhung Load 180 Pounds, 24 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, /208-230V, 3PH, Name Plate Amps 0.4. Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball ...
AC Gearmotor with Parallel Shaft. 1/6HP, 16 RPM, Gear Ratio 103 to 1, Overhung Load 399 Pounds, 391 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, /208-230V, 3PH, Name Plate Amps 0.72. Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball ...
AC Gearmotor with Parallel Shaft. 1/3HP, 157 RPM, Gear Ratio 11 to 1, Overhung Load 500 Pounds, 125 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.2, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/4HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 800 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/3HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 1089 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...