Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
DC Parallel Motors (320)
Remove
Baldor DC Gearmotor, GPP7472, 1/4HP, 165RPM, DC, TENV
Remove

      Items
Baldor DC Gearmotor, GPP7472, 1/4HP, 165RPM, DC, TENV Baldor DC Gearmotor, GPP7472, 1/4HP, 165RPM, DC, TENV


Baldor DC Gearmotor, GPP7472, 1/4HP, 165RPM, DC, TENV
Baldor DC Gearmotor, GPP7472, 1/4HP, 165RPM, DC, TENV
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB444057
List Price $674.00    Save up to 32%
Quantity Discount
QTY Price
1-5 $478.95 ea.
6+ $456.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor DC Gearmotor, 1/4HP, 165RPM, DC, TENV

Features:
  • DCPM motor provides exceptional starting torque, adjustable speed and predictable performance
  • Needle and ball bearing construction for smooth torque transmission
  • Induction hardened helical gearing
  • Permanently lubricated with synthetic Mobil SHC007
  • Output shaft is 3/4" diameter
  • Reversible
  • Powder-coated enamel finish
  • 3 ft. SJTO cord

    * Vertical motor below the gearhead is not recommended. Avoiding this position will provide greater protection against oil leakage back into the motor.
Typical Applications:
Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and many other applications requiring adjustable speed.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams
Product Specifications
RPM 165
TORQUE IN LBS 70
ENCLOSURE TENV
AMP 1
PHASE DC
VOLTAGE 180
RATIO TO 1 15
CATALOG NO GPP7472
INSULATION A
MECHANICAL SPECIFICATION NO. 31743A
ELECTRICAL SPECIFICATION NO. --
ROTATION R
SPECIFICATION NO. 31743A
TYPE 74P
BRAND Baldor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Gearmotor-Parallel Shaft, 300RPM, 1/17HP, TENV, 180V, DC

Leeson Gearmotor-Parallel Shaft, 300RPM, 1/17HP, TENV, 180V, DC

From $232.95
More Info
Add to Cart
Leeson Gearmotor-Parallel Shaft, 14RPM, 1/8HP, TENV, 90V, DC, 341 Lb.In.

Leeson Gearmotor-Parallel Shaft, 14RPM, 1/8HP, TENV, 90V, DC, 341 Lb.In.

From $387.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)