

 |
Browse Electric Gear Motors (1,583 Items) |
|
 |
Leeson Gearmotor-Parallel Shaft, 18RPM, 1/2HP, TEFC, 90V, DC |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Gearmotor-Parallel Shaft, 18RPM, 1/2HP, TEFC, 90V, DC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB234725
|
|
|
| List Price $1,078.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$629.00 ea. |
| 6+ |
$600.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| DC Gearmotor with Parallel Shaft. 1/2HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 1112 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, P1103-48 Frame, 90V, Name Plate Amps 5, Continuous Duty, Efficiency Type Standard. Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.
Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box is included with motor.
Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model P1100 DC gearmotors have the same mounting dimensions as Bison 483 and many Dayton gearmotors. Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Bison: 011-483-2087 | | Grainger/Dayton: 6Z413 | | Minarik: 507-01-226 |
|
 |
|
 |
| Product Specifications |
| HORSEPOWER |
1/2 |
| RPM |
18 |
| TORQUE IN LBS |
1112 |
| FRAME |
P1103-48 |
| TYPE-FRAME |
P1103-48 |
| ENCLOSURE |
TEFC |
| AMP |
5 |
| VOLTAGE |
90 |
| RATIO TO 1 |
95 |
| OVERHUNG LOAD LBS. |
700 |
| SHAFT ORIENTATION |
Parallel |
| DIAGRAM DIMENSION - XH |
14.99 |
| DIAGRAM DIMENSION - XL |
16.49 |
| WEIGHT |
44 |
| MOTOR MATERIAL |
Rolled Steel |
| EFFICIENCY TYPE |
Standard |
| DUTY |
Continuous |
| LEESON MODEL NO |
C4D17FZ23B |
| CATALOG NO |
108707 |
| UPC |
69172000712 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|