Leeson Motors Gearmotor-Right-Angle Shaft, 250RPM, 1/4HP, TEFC, 90V, DC
See all 13 items in product family

Leeson Motors Gearmotor-Right-Angle Shaft, 250RPM, 1/4HP, TEFC, 90V, DC

Item #: WBB234744

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $756.00 Save up to 55%
Qty Price
1-2 $350.95 ea.
3+ $336.95 ea.
Product Information
Customer Review
Product Q&A
DC Gearmotor with Right-Angle Shaft. 1/4HP, 250 RPM, Gear Ratio 7 to 1, 46 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 34 Frame, 90V, Name Plate Amps 2.6.

Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Single-piece die cast aluminum alloy housing is vacuum impregnated with Resinol for protection and sealing. This gearbox combines light weight with high tensile strength along with precision machining for alignment of bearings and gearing. For optimum seal life, high-temperature nitrile seals are used. Gearbox provided with solid output shaft, but can be converted to a hollow output shaft mounting by using snap-ring pliers and removing the snap ring and solid output shaft. Also the T-base feet are bolted to the gearbox, but can easily be removed and converted to face mounting.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER1/4
    • RPM250
    • TORQUE IN LBS46
    • FRAME34
    • TYPE-FRAME12B7-34G
    • ENCLOSURETEFC
    • AMP2.6
    • VOLTAGE90
    • SHAFT ORIENTATIONRight-Angle
    • WEIGHT13
    • LEESON MODEL NOCM34D17FZ3A
    • CATALOG NOM1135286.00
    • UPC69172032179
    • SERIESBRAVO 12 SUB-FHP
    • TYPE & FRAME STYLE12B7-34G
    • RATIO TO 17
    • BRANDLeeson
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
54.227.104.40:60