Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
DC Right-Angle Motors (231)
Remove
Leeson Electric Gearmotors-Right-Angle Shaft, 90RPM, 1/4HP, TEFC, 90V, DC
Remove

      Items
Leeson Electric Gearmotors-Right-Angle Shaft, 90RPM, 1/4HP, TEFC, 90V, DC Leeson Electric Gearmotors-Right-Angle Shaft, 90RPM, 1/4HP, TEFC, 90V, DC


Leeson Electric Gearmotors-Right-Angle Shaft, 90RPM, 1/4HP, TEFC, 90V, DC
Leeson Electric Gearmotors-Right-Angle Shaft, 90RPM, 1/4HP, TEFC, 90V, DC
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB234758
List Price $563.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $328.95 ea.
6+ $313.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DC Gearmotor with Right-Angle Shaft. 1/4HP, 90 RPM, Gear Ratio 19 to 1, 100 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 34 Frame, 90V, Name Plate Amps 2.6.

Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Single-piece die cast aluminum alloy housing is vacuum impregnated with Resinol for protection and sealing. This gearbox combines light weight with high tensile strength along with precision machining for alignment of bearings and gearing. For optimum seal life, high-temperature nitrile seals are used. Gearbox provided with solid output shaft, but can be converted to a hollow output shaft mounting by using snap-ring pliers and removing the snap ring and solid output shaft. Also the T-base feet are bolted to the gearbox, but can easily be removed and converted to face mounting.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications
HORSEPOWER 1/4
RPM 90
TORQUE IN LBS 100
FRAME 34
TYPE-FRAME 12B19-34G
ENCLOSURE TEFC
AMP 2.6
VOLTAGE 90
RATIO TO 1 19
SHAFT ORIENTATION Right-Angle
WEIGHT 13
LEESON MODEL NO CM34D17FZ6A
CATALOG NO M1135289.00
UPC 69172032182
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Gearmotor-Right-Angle Shaft, 58RPM, 1/4HP, TEFC, 90V, DC

Leeson Gearmotor-Right-Angle Shaft, 58RPM, 1/4HP, TEFC, 90V, DC

From $313.95
More Info
Add to Cart
Leeson Gearmotor-Right-Angle Shaft, 125RPM, 1/17HP, TENV, 90V, DC

Leeson Gearmotor-Right-Angle Shaft, 125RPM, 1/17HP, TENV, 90V, DC

From $251.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)