Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor 3-Phase Motor, EM4910T-5, 125 HP, 1800 RPM, 444T Frame, Foot Mount, , 575 Volts

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Baldor 3-Phase Motor, EM4910T-5, 125 HP, 1800 RPM, 444T Frame, Foot Mount, , 575 Volts

Item #: WBB909382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11,366.00
Product Information
Product Q&A
Baldor 3-Phase Motor, EM4910T-5, 125 HP, 1800 RPM, 444T Frame, Foot Mount, , 575 Volts

Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Ball bearings
  • Mount in any position
  • Heavy-gauge steel and cast iron frames
  • EM Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.


Product Specifications

    • HORSEPOWER125
    • ENCLOSURETEFC
    • FRAME444T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE575
    • SERVICE FACTOR1.15
    • TYPE200-575V Motor
    • FL EFFICIENCY95.4
    • FL AMPS115
    • is_motorYes
    • C-DIMENSION INCHES44.75
    • MANUFACTURER PART #EM4910T-5
    • BRANDBaldor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.