Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor 3-Phase Motor, EM7014T-5, 1 HP, 1760 RPM, 143T Frame, Foot Mount, , 575 Volts

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Baldor 3-Phase Motor, EM7014T-5, 1 HP, 1760 RPM, 143T Frame, Foot Mount, , 575 Volts

Item #: WBB909389

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $886.00 ea.
3+ $852.00 ea.
Product Information
Customer Review
Product Q&A
Baldor 3-Phase Motor, EM7014T-5, 1 HP, 1760 RPM, 143T Frame, Foot Mount, , 575 Volts

Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • All models have torques exceeding NEMA standards
  • Copper windings
  • Rotors corrosion treated and precision balanced
  • 1.00 Service Factor
  • UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
Application(s)
  • Shakers blowers, pumps, mixers, etc.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREXPFC
    • FRAME143T
    • MOUNTINGRigid
    • RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • TYPE200-575V Motor
    • SPEC. NUMBER35E362M849G1
    • INSULATION CLASSB
    • DESIGN CODEB
    • BRANDBaldor
    • MANUFACTURER PART #EM7014T-5
    • is_motorYes
    • KVA-CODEL
    • FL AMPS1.2
    • C-DIMENSION INCHES14.36
    • FL EFFICIENCY85.5
    • POWER-FACTOR71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!