Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor 50 Hertz Motor, M3554T-57, 3 PH, 1.5 HP, 1435 RPM, 230/400 Volts, TEFC, 145T Frame

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Baldor 50 Hertz Motor, M3554T-57, 3 PH, 1.5 HP, 1435 RPM, 230/400 Volts, TEFC, 145T Frame

Item #: WBB909669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $353.95
Product Information
Customer Review
Product Q&A
Baldor 50 Hertz Motor, M3554T-57, 3 PH, 1.5 HP, 1435 RPM, 230/400 Volts, TEFC, 145T Frame

Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.



Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME145T
    • MOUNTINGRigid
    • RPM1435
    • PHASE3
    • MOTOR RPM 50Hz1435
    • VOLTAGE230/400
    • HERTZ50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • SPEC. NUMBER35AA001N307H1
    • FL AMPS4.3/2.5
    • TYPE50 Hertz Motor
    • DESIGN CODEB
    • BRANDBaldor
    • INSULATION CLASSF
    • KVA-CODEK
    • MANUFACTURER PART #M3554T-57
    • is_motorYes
    • C-DIMENSION INCHES13.31
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6203
    • FL EFFICIENCY81.5
    • IP CODE54
    • POWER-FACTOR79

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:66