Actual product may differ from image shown

Baldor Motor ASM7510, 10 HP, 3450RPM, 3Ph, 60Hz, 230/460V, 7535M, TEFC, Arbor Saw, Rigid

Rollover image to zoom in

Click image to enlarge

Baldor Motor ASM7510, 10 HP, 3450RPM, 3Ph, 60Hz, 230/460V, 7535M, TEFC, Arbor Saw, Rigid

Item #: WBB388783

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,424.00 Save up to 33%
Qty Price
1-2 $2,373.00 ea.
3+ $2,282.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor ASM7510, 10 HP, 3450RPM, 3Ph, 60Hz, 230/460V, 7535M, TEFC, Arbor Saw, Rigid

Features:
  • Low profile for maximum blade cutting depth
  • Supplied with keyway and unthreaded shaft suitable for right or left threading
  • Double row ball bearings for maximum shaft stability in precision woodworking applications.
  • Custom threading available
Typical Applications:
Heavy duty circular saw applications. Machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAMEArbor Saw
    • MOUNTINGRigid
    • RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT134
    • BRANDBaldor
    • MANUFACTURER PART #ASM7510
    • C-DIMENSION INCHES13.45
    • DRIVE END FLANGEStandard
    • POLES2
    • SPEC. NUMBER7-2000-5029
    • 208V AMPS26
    • KVA-CODEF
    • INSULATION CLASSB
    • FL AMPS24/12
    • DESIGN CODEB
    • BEARING-DRIVE-END5211
    • BEARING-OPP-DRIVE-END6206

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!