Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Baldor Motor CM3769T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 0728M, TEFC
Remove

      Items
Baldor Motor CM3769T,  7.5HP,  3500RPM,  3PH,  60HZ,  213TC,  0728M,  TEFC Baldor Motor CM3769T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 0728M, TEFC


Baldor Motor CM3769T,  7.5HP,  3500RPM,  3PH,  60HZ,  213TC,  0728M,  TEFC
Baldor Motor CM3769T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 0728M, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388028
List Price $1,379.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $898.00 ea.
6+ $856.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 7.5HP,3500RPM,3PH,60HZ,213TC,0728M,TEFC

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 7 1/2
ENCLOSURE TEFC
FRAME 213TC
MOUNTING RIGID
RPM 3500
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 167
DESIGN CODE A
BEARING-OPP-DRIVE-END 6206
BEARING-DRIVE-END 6307
BRAND Baldor
C-DIMENSION INCHES 19.2
DRIVE END FLANGE C-Face
FL AMPS 19-18/9
FL EFFICIENCY 88.5
INSULATION CLASS F
KVA-CODE J
208V AMPS 19
DOE-CODE 010A
BALDOR CATALOG NUMBER CM3769T
POWER-FACTOR 88
SERIAL-NUMBER --
SPEC. NUMBER 07C152W811H1
POLES 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)