Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Baldor Motor FM3313T-8, 10HP, 1765RPM, 3PH, 60HZ, 215T, 3733M, OPEN, F2
Remove

      Items
Baldor Motor FM3313T-8,  10HP, 1765RPM, 3PH, 60HZ, 215T, 3733M, OPEN, F2 Baldor Motor FM3313T-8, 10HP, 1765RPM, 3PH, 60HZ, 215T, 3733M, OPEN, F2


Baldor Motor FM3313T-8,  10HP, 1765RPM, 3PH, 60HZ, 215T, 3733M, OPEN, F2
Baldor Motor FM3313T-8, 10HP, 1765RPM, 3PH, 60HZ, 215T, 3733M, OPEN, F2
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389852
List Price $934.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $608.00 ea.
6+ $580.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 10HP,1765RPM,3PH,60HZ,215T,3733M,OPEN,F2

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 10
ENCLOSURE OPEN
FRAME 215T
MOUNTING RIGID
RPM 1765
VOLTAGE 200
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 107
BEARING-DRIVE-END 6307
BRAND Baldor
C-DIMENSION INCHES 16.32
DRIVE END FLANGE Standard
POLES 4
SPEC. NUMBER 37G699S189H1
BEARING-OPP-DRIVE-END 6206
DESIGN CODE A
FL AMPS 30.8
FL EFFICIENCY 89.5
INSULATION CLASS B
KVA-CODE J
208V AMPS --
DOE-CODE --
SERIAL-NUMBER --
POWER-FACTOR 78
BALDOR CATALOG NUMBER FM3313T-8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)