Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Baldor Motor M2333, 15HP, 1760RPM, 3PH, 60HZ, 284U, 0938M, TEFC, F1
Remove

      Items
Baldor Motor M2333,  15HP,  1760RPM,  3PH,  60HZ,  284U,  0938M,  TEFC,  F1 Baldor Motor M2333, 15HP, 1760RPM, 3PH, 60HZ, 284U, 0938M, TEFC, F1


Baldor Motor M2333,  15HP,  1760RPM,  3PH,  60HZ,  284U,  0938M,  TEFC,  F1
Baldor Motor M2333, 15HP, 1760RPM, 3PH, 60HZ, 284U, 0938M, TEFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389362
List Price $3,402.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $2,213.00 ea.
6+ $2,109.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 15HP,1760RPM,3PH,60HZ,284U,0938M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 15
ENCLOSURE TEFC
FRAME 284U
MOUNTING RIGID
RPM 1760
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 332
DOE-CODE 010A
208V AMPS 39
KVA-CODE H
INSULATION CLASS F
FL EFFICIENCY 91
DESIGN CODE B
BALDOR CATALOG NUMBER M2333
POWER-FACTOR 85
SERIAL-NUMBER --
SPEC. NUMBER 09F608X661H2
POLES 4
DRIVE END FLANGE Standard
C-DIMENSION INCHES 26.34
BRAND Baldor
BEARING-DRIVE-END 6311
FL AMPS 36.2/18.1
BEARING-OPP-DRIVE-END 6208


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)