

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor M2514T-8, 20HP, 3525RPM, 3PH, 60HZ, 256T, 3930M, OPSB, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M2514T-8, 20HP, 3525RPM, 3PH, 60HZ, 256T, 3930M, OPSB, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389683
|
|
|
| List Price $1,803.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,173.00 ea. |
| 6+ |
$1,118.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 20HP,3525RPM,3PH,60HZ,256T,3930M,OPSB,F1
Features:- 1.15 Service Factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
Typical Applications: Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
20 |
| ENCLOSURE |
OPSB |
| FRAME |
256T |
| MOUNTING |
RIGID |
| RPM |
3510 |
| VOLTAGE |
200 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
191 |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
21.69 |
| SPEC. NUMBER |
39D101X714H1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
88 |
| BALDOR CATALOG NUMBER |
M2514T-8 |
| DOE-CODE |
010A |
| 208V AMPS |
-- |
| KVA-CODE |
G |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
90.2 |
| FL AMPS |
54 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6208 |
| BEARING-DRIVE-END |
6309 |
| POLES |
2 |
| DRIVE END FLANGE |
Standard |
|
|
|
|
|
|