

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor M2547T-5, 60HP, 1770RPM, 3PH, 60HZ, 364T, 4252M, OPSB, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M2547T-5, 60HP, 1770RPM, 3PH, 60HZ, 364T, 4252M, OPSB, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389722
|
|
|
| List Price $4,640.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$3,018.00 ea. |
| 6+ |
$2,877.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 60HP,1770RPM,3PH,60HZ,364T,4252M,OPSB,F1
Features:- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Typical Applications: Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
60 |
| ENCLOSURE |
OPSB |
| FRAME |
364T |
| MOUNTING |
RIGID |
| RPM |
1770 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
467 |
| DOE-CODE |
-- |
| 208V AMPS |
-- |
| KVA-CODE |
G |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
93.6 |
| FL AMPS |
57.4 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6311 |
| BEARING-DRIVE-END |
6313 |
| BRAND |
Baldor |
| BALDOR CATALOG NUMBER |
M2547T-5 |
| POWER-FACTOR |
84 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
42F099W451H1 |
| C-DIMENSION INCHES |
27.94 |
| DRIVE END FLANGE |
Standard |
| POLES |
4 |
|
|
|
|
|
|