Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
3-Phase Motors (3,812)
Remove
Baldor Motor M2568T-4, 300HP, 3560RPM, 3PH, 60HZ, 445TS, ODP, FOOT
Remove

      Items
Baldor Motor M2568T-4,  300HP,  3560RPM,  3PH,  60HZ,  445TS,  ODP,  FOOT Baldor Motor M2568T-4, 300HP, 3560RPM, 3PH, 60HZ, 445TS, ODP, FOOT


Baldor Motor M2568T-4,  300HP,  3560RPM,  3PH,  60HZ,  445TS,  ODP,  FOOT
Email This Page Printer Friendly Version
Baldor Motor M2568T-4, 300HP, 3560RPM, 3PH, 60HZ, 445TS, ODP, FOOT
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389701
List Price $20,897.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $13,590.00 ea.
6+ $12,952.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 300HP,3560RPM,3PH,60HZ,445TS,ODP,FOOT,

Features:
  • Heavy gauge steel frame thru 405T
  • Cast iron frames available
  • Ball bearings
  • Copper windings
Typical Applications:
Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 300
ENCLOSURE DP
FRAME 445TS
MOUNTING Foot Mounted
RPM 3560
VOLTAGE 460
HERTZ 60
DUTY CONT
SERVICE FACTOR 1.15
WEIGHT 1,378.00
MOTOR-WEIGHT --
EFFICIENCY-3 --
BRG-ODE-AFBMA 65BC03J30X
BRG-DE-AFBMA 65BC03J30X
AMBIENT-TEMPERATURE 40
SPEC. NUMBER P44G6700
SERIAL-NUMBER --
POWER-FACTOR 85.7
EFFICIENCY-2 94.5
BALDOR CATALOG NUMBER M2568T-4
MAX. KVAR 60
TYPE P
POLES 2
DRIVE END FLANGE Standard
C-DIMENSION INCHES 35.88
BRAND Baldor
DESIGN CODE B
FL AMPS 345
KVA-CODE E
INSULATION CLASS B
FL EFFICIENCY 95


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)