

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor M3112, .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, OPEN, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M3112, .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, OPEN, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389423
|
|
|
| List Price $336.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$219.95 ea. |
| 6+ |
$209.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .75HP,1725RPM,3PH,60HZ,56,3420M,OPEN,F1
Features:- Heavy gauge steel frame thru 405T
- Cast iron frames available
- Ball bearings
- Copper windings
Typical Applications: Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.75 |
| ENCLOSURE |
OPEN |
| FRAME |
56 |
| MOUNTING |
RIGID |
| RPM |
1725 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
25 |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
75.5 |
| FL AMPS |
3.2-3/1.5 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6203 |
| KVA-CODE |
K |
| 208V AMPS |
3.6 |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
M3112 |
| POWER-FACTOR |
60 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
34F06-883 |
| POLES |
4 |
| BRAND |
Baldor |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
10.12 |
|
|
|
|
|
|