

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor M3158, 3HP, 3450RPM, 3PH, 60HZ, 56/56H, 3524M, OPEN, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M3158, 3HP, 3450RPM, 3PH, 60HZ, 56/56H, 3524M, OPEN, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389064
|
|
|
| List Price $504.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$328.95 ea. |
| 6+ |
$313.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 3HP,3450RPM,3PH,60HZ,56/56H,3524M,OPEN,F
Features:- Heavy gauge steel frame thru 405T
- Cast iron frames available
- Ball bearings
- Copper windings
Typical Applications: Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
OPEN |
| FRAME |
56/56H |
| MOUNTING |
RIGID |
| RPM |
3450 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
40 |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
11.75 |
| POLES |
2 |
| SPEC. NUMBER |
35J382R286 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
87 |
| BALDOR CATALOG NUMBER |
M3158 |
| DOE-CODE |
-- |
| 208V AMPS |
8.5 |
| KVA-CODE |
K |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
80 |
| FL AMPS |
8.5-8/4 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6205 |
| BRAND |
Baldor |
|
|
|
|
|
|