

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Baldor Motor M3609, 2HP, 1750RPM, 3PH, 60HZ, 184, 3524M, TEFC, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M3609, 2HP, 1750RPM, 3PH, 60HZ, 184, 3524M, TEFC, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391570
|
|
|
| List Price $736.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$479.95 ea. |
| 6+ |
$457.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 2HP,1750RPM,3PH,60HZ,184,3524M,TEFC,F1,N
Features:- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Typical Applications: Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
TEFC |
| FRAME |
184 |
| MOUNTING |
RIGID |
| RPM |
1750 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
46 |
| INSULATION CLASS |
F |
| FL EFFICIENCY |
84 |
| FL AMPS |
6.7-6.2/3.1 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6206 |
| KVA-CODE |
L |
| 208V AMPS |
-- |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
M3609 |
| POWER-FACTOR |
72 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35L108P692H1 |
| POLES |
4 |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
13.76 |
| BRAND |
Baldor |
|
|
|
|
|
|