

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Baldor Motor M3770T, 7.5HP, 1765RPM, 3PH, 60HZ, 213T, 0729M, TEFC, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M3770T, 7.5HP, 1765RPM, 3PH, 60HZ, 213T, 0729M, TEFC, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391727
|
|
|
| List Price $1,170.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$762.00 ea. |
| 6+ |
$727.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 7.5HP,1765RPM,3PH,60HZ,213T,0729M,TEFC,F
Features:- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Typical Applications: Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
TEFC |
| FRAME |
213T |
| MOUNTING |
RIGID |
| RPM |
1765 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
164 |
| SPEC. NUMBER |
07C151X835H1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
76 |
| BALDOR CATALOG NUMBER |
M3770T |
| DOE-CODE |
010A |
| 208V AMPS |
-- |
| POLES |
4 |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
18.45 |
| BRAND |
Baldor |
| BEARING-DRIVE-END |
6307 |
| BEARING-OPP-DRIVE-END |
6206 |
| DESIGN CODE |
A |
| FL AMPS |
22.3-20.6/10.3 |
| FL EFFICIENCY |
89.5 |
| INSULATION CLASS |
F |
| KVA-CODE |
J |
|
|
|
|
|
|