

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor M44206T-4, 200HP, 1200RPM, 3PH, 60HZ, 449T, TEFC, FOOT |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M44206T-4, 200HP, 1200RPM, 3PH, 60HZ, 449T, TEFC, FOOT
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391741
|
|
|
| List Price $23,010.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$14,964.00 ea. |
| 6+ |
$14,261.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 200HP,1200RPM,3PH,60HZ,449T,TEFC,FOOT,
Features:- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Typical Applications: Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
200 |
| ENCLOSURE |
TEFC |
| FRAME |
449T |
| MOUNTING |
Foot Mounted |
| RPM |
1185 |
| VOLTAGE |
460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
2,426.00 |
| C-DIMENSION INCHES |
53.24 |
| DRIVE END FLANGE |
Standard |
| POLES |
6 |
| SPACE-HEATER-VOLTS |
-- |
| SPACE-HEATER-AMPS |
-- |
| PULLEY-BEARING |
6319 |
| MOTOR-WEIGHT |
-- |
| GREASE |
POLYREX EM |
| FRONT-BEARING |
6314 |
| CUSTOMER-PART-NUMBER |
-- |
| BRAND |
Baldor |
| DESIGN CODE |
B |
| FL AMPS |
230 |
| FL EFFICIENCY |
95 |
| INSULATION CLASS |
F |
| KVA-CODE |
G |
| DOE-CODE |
010A |
| BALDOR CATALOG NUMBER |
M44206T-4 |
| POWER-FACTOR |
86 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
P44G7018 |
|
|
|
|
|
|