

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Baldor Motor VM2333T-5, 15HP, 1760RPM, 3PH, 60HZ, 254TC, 0938M, TEFC, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM2333T-5, 15HP, 1760RPM, 3PH, 60HZ, 254TC, 0938M, TEFC, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391240
|
|
|
| List Price $2,222.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,446.00 ea. |
| 6+ |
$1,379.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 15HP,1760RPM,3PH,60HZ,254TC,0938M,TEFC,F
Features:- 1.15 Service Factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
Typical Applications: Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
15 |
| ENCLOSURE |
TEFC |
| FRAME |
254TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1760 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
266 |
| FL EFFICIENCY |
91 |
| FL AMPS |
14.5 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6208 |
| BEARING-DRIVE-END |
6309 |
| KVA-CODE |
H |
| 208V AMPS |
-- |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
23.66 |
| DRIVE END FLANGE |
C-Face |
| POLES |
4 |
| SPEC. NUMBER |
09C103X683 |
| SERIAL-NUMBER |
-- |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
VM2333T-5 |
| POWER-FACTOR |
85 |
| INSULATION CLASS |
F |
|
|
|
|
|
|