

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor VM3153, .75HP, 1140RPM, 3PH, 60HZ, 56C, 3428M, OPEN, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3153, .75HP, 1140RPM, 3PH, 60HZ, 56C, 3428M, OPEN, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391838
|
|
|
| List Price $534.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$347.95 ea. |
| 6+ |
$331.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .75HP,1140RPM,3PH,60HZ,56C,3428M,OPEN,F
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Fans, blowers, compressors, tools, speed reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.75 |
| ENCLOSURE |
OPEN |
| FRAME |
56C |
| MOUNTING |
NO MOUNTING |
| RPM |
1140 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
33 |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
13.35 |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
77 |
| FL AMPS |
3.3-3/1.5 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6203 |
| DRIVE END FLANGE |
C-Face |
| KVA-CODE |
K |
| 208V AMPS |
3.3 |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
VM3153 |
| POWER-FACTOR |
59 |
| POLES |
6 |
| SPEC. NUMBER |
34-274W12 |
| SERIAL-NUMBER |
-- |
|
|
|
|
|
|