

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Baldor Motor VM3154T, 1.5HP, 1725RPM, 3PH, 60HZ, 145TC, 3432M, OPEN |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3154T, 1.5HP, 1725RPM, 3PH, 60HZ, 145TC, 3432M, OPEN
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391803
|
|
|
| List Price $502.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$327.95 ea. |
| 6+ |
$312.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5HP,1725RPM,3PH,60HZ,145TC,3432M,OPEN
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Fans, blowers, compressors, tools, speed reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
ODTF |
| FRAME |
145TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1760 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
35 |
| C-DIMENSION INCHES |
13.6 |
| BRAND |
Baldor |
| SPEC. NUMBER |
35B005P800H1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
69 |
| BALDOR CATALOG NUMBER |
VM3154T |
| DRIVE END FLANGE |
C-Face |
| BEARING-DRIVE-END |
6205 |
| POLES |
4 |
| BEARING-OPP-DRIVE-END |
6203 |
| DESIGN CODE |
B |
| FL AMPS |
5.2-4.8/2.4 |
| FL EFFICIENCY |
84 |
| INSULATION CLASS |
F |
| DOE-CODE |
-- |
| 208V AMPS |
-- |
| KVA-CODE |
L |
|
|
|
|
|
|