

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor VM3158, 3HP, 3450RPM, 3PH, 60HZ, 56C, 3524M, ODTF, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3158, 3HP, 3450RPM, 3PH, 60HZ, 56C, 3524M, ODTF, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391394
|
|
|
| List Price $522.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$340.95 ea. |
| 6+ |
$324.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 3HP,3450RPM,3PH,60HZ,56C,3524M,ODTF,F1,N
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Fans, blowers, compressors, tools, speed reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
ODTF |
| FRAME |
56C |
| MOUNTING |
NO MOUNTING |
| RPM |
3450 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
41 |
| POLES |
2 |
| SPEC. NUMBER |
35B015R286 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
87 |
| BALDOR CATALOG NUMBER |
VM3158 |
| DESIGN CODE |
B |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
13.24 |
| BRAND |
Baldor |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6205 |
| FL AMPS |
8.5-8/4 |
| FL EFFICIENCY |
80 |
| INSULATION CLASS |
B |
| KVA-CODE |
K |
| DOE-CODE |
-- |
| 208V AMPS |
8.5 |
|
|
|
|
|
|