

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor VM3219T, 7.5HP, 3450RPM, 3PH, 60HZ, 184TC, 3634M, ODTF |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3219T, 7.5HP, 3450RPM, 3PH, 60HZ, 184TC, 3634M, ODTF
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391141
|
|
|
| List Price $785.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$511.00 ea. |
| 6+ |
$486.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 7.5HP,3450RPM,3PH,60HZ,184TC,3634M,ODTF
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Fans, blowers, compressors, tools, speed reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
ODTF |
| FRAME |
184TC |
| MOUNTING |
NO MOUNTING |
| RPM |
3450 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
75 |
| BRAND |
Baldor |
| INSULATION CLASS |
F |
| FL EFFICIENCY |
87.5 |
| FL AMPS |
18.8-17.4/8.7 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6205 |
| BEARING-DRIVE-END |
6206 |
| DRIVE END FLANGE |
C-Face |
| KVA-CODE |
J |
| 208V AMPS |
-- |
| DOE-CODE |
-- |
| BALDOR CATALOG NUMBER |
VM3219T |
| POWER-FACTOR |
92 |
| SERIAL-NUMBER |
-- |
| C-DIMENSION INCHES |
16.55 |
| POLES |
2 |
| SPEC. NUMBER |
36B005T849H1 |
|
|
|
|
|
|