

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Baldor Motor VM3311T, 7.5HP, 1735RPM, 3PH, 60HZ, 213TC, 3724M, ODTF |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3311T, 7.5HP, 1735RPM, 3PH, 60HZ, 213TC, 3724M, ODTF
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391226
|
|
|
| List Price $917.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$597.00 ea. |
| 6+ |
$569.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 7.5HP,1735RPM,3PH,60HZ,213TC,3724M,ODTF
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Fans, blowers, compressors, tools, speed reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
ODTF |
| FRAME |
213TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1770 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
96 |
| POWER-FACTOR |
77 |
| BALDOR CATALOG NUMBER |
VM3311T |
| DOE-CODE |
-- |
| FL AMPS |
22-20.2/10.1 |
| DESIGN CODE |
A |
| BEARING-OPP-DRIVE-END |
6206 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
37B005S907H1 |
| POLES |
4 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
18.68 |
| BRAND |
Baldor |
| FL EFFICIENCY |
88.5 |
| INSULATION CLASS |
F |
| BEARING-DRIVE-END |
6307 |
| 208V AMPS |
-- |
| KVA-CODE |
K |
|
|
|
|
|
|