Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Baldor Motor VM3545-5, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1
Remove

      Items
Baldor Motor VM3545-5, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 Baldor Motor VM3545-5, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1


Baldor Motor VM3545-5, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1
Baldor Motor VM3545-5, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB391175
List Price $435.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $283.95 ea.
6+ $270.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 1HP,3450RPM,3PH,60HZ,56C,3416M,TEFC,F1

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 56C
MOUNTING NO MOUNTING
RPM 3450
VOLTAGE 575
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 24
DOE-CODE --
208V AMPS N/A
KVA-CODE H
INSULATION CLASS B
FL EFFICIENCY 75.5
FL AMPS 1.4
BALDOR CATALOG NUMBER VM3545-5
POWER-FACTOR 71
SERIAL-NUMBER --
SPEC. NUMBER 34A63-497
BRAND Baldor
C-DIMENSION INCHES 11.35
DRIVE END FLANGE C-Face
BEARING-OPP-DRIVE-END 6203
BEARING-DRIVE-END 6203
DESIGN CODE B
POLES 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)