

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Baldor Motor VM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0733M, TEFC, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0733M, TEFC, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391011
|
|
|
| List Price $1,514.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$985.00 ea. |
| 6+ |
$939.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 10HP,1760RPM,3PH,60HZ,215TC,0733M,TEFC,F
Features:- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Typical Applications: Pumps, fans, conveyors, machine tools, gear reducers.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
TEFC |
| FRAME |
215TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1760 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
169 |
| BALDOR CATALOG NUMBER |
VM3774T |
| DOE-CODE |
-- |
| 208V AMPS |
-- |
| KVA-CODE |
H |
| INSULATION CLASS |
F |
| FL EFFICIENCY |
89.5 |
| SPEC. NUMBER |
07C153X761H1 |
| SERIAL-NUMBER |
-- |
| BEARING-DRIVE-END |
6307 |
| BEARING-OPP-DRIVE-END |
6206 |
| FL AMPS |
27.5-26/13 |
| POWER-FACTOR |
80 |
| POLES |
4 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
19.25 |
| BRAND |
Baldor |
| DESIGN CODE |
B |
|
|
|
|
|
|