Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP
Remove

      Items
Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP


Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP
Picture may not represent actual product
Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871193
Price: $453.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, C1104, 182TTDW8204, 5-3HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Click for Connection Drawing


Product Specifications
HORSEPOWER 5 @ 60 Hz
ENCLOSURE DP
FRAME 182TC
MOUNTING C-Face Footless
RPM 3600 @ 60 Hz
PHASE 3
VOLTAGE 208-230/460 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 57
UL Recognized Construction
CSA Y
CATALOG NO. C1104
BRAND Marathon Motors
60 HERTZ kW 3.7
60 HERTZ FL Eff 81.50%
60 HERTZ FL AMPS 14.6-14/7
60 HERTZ SF 1.15
50 Hertz HP 3
50 Hertz kW 2.24
50 Hertz RPM 3000
50 Hertz FL eFF 82.50%
50 Hertz Voltage 190/380
50 Hertz FL Amps 11/5.5
50 Hertz SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 Only
DRIVE END BEARING SIZE 6206
OPPOSITE END BEARING SIZE 6205
STARTING TYPE Across The Line
IP CODE 12
NEMA DESIGN B
APPROVAL-CE Y
KVA-CODE J
INSULATION CLASS F
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
MODEL NUMBER 182TTDW8204


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)