Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, C203B, 3 HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, TEFC
See all 24 items in product family

Marathon Motors, C203B, 3 HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, TEFC

Item #: WBB871146

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $446.95
Product Information
Customer Review
Product Q&A
Marathon Motors, C203B, 3-2HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME182TC
    • MOUNTINGC-Face Footless
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT62
    • ULRecognized Construction
    • CSAY
    • FL EFFICIENCY85.5 Percent
    • 50 Hertz FL eFF85.5 Percent
    • NEMA DESIGNB
    • MANUFACTURER PART #C203B
    • INSULATION CLASSF
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • KVA-CODEK
    • BRANDMarathon Motors
    • APPROVAL-CEY
    • is_motorYes
    • 50 Hertz SF1.0
    • 50 Hertz kW1.49
    • 50 HERTZ VOLTAGE190/380
    • 50 Hertz HP2
    • 60 HERTZ kW2.24
    • 50 HERTZ RPM3000
    • IP CODE43
    • 50 HERTZ FL AMPS6.2/3.1
    • BEARING-OPP-DRIVE-END6205
    • OPPOSITE END BEARING SIZE6205
    • BEARING-DRIVE-END6206
    • DRIVE END BEARING SIZE6206
    • FL AMPS8.2-7.4/3.7
    • STARTING TYPEAcross The Line

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:24