Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, C223B, 182TTFW4027, 3HP, 1800RPM, 208-230/460V, 3PH, 182TC
See all 26 items in product family

Marathon Motors, C223B, 182TTFW4027, 3HP, 1800RPM, 208-230/460V, 3PH, 182TC

Item #: WBB870978

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $428.95
Product Information
Customer Review
Product Q&A
Marathon Motors, C223B, 182TTFW4027, 3-2HP, 1800RPM, 208-230/460V, 3PH, 182TC FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME182TC
    • MOUNTINGC-Face Footless
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT62
    • ULRecognized Construction
    • CSAY
    • 50 Hertz SF1.0
    • 50 HERTZ RPM1500
    • BRANDMarathon Motors
    • is_motorYes
    • 50 HERTZ FL AMPS7.2/3.6
    • 50 Hertz FL eFF87.5 Percent
    • KVA-CODEK
    • OPPOSITE END BEARING SIZE6205
    • INSULATION CLASSF
    • APPROVAL-CEY
    • ORIENTATIONHorizontal
    • NEMA DESIGNB
    • MANUFACTURER PART #C223B
    • FL AMPS8.8-8.4/4.2
    • FL EFFICIENCY87.5 Percent
    • ASSEMBLYF1 Only
    • DRIVE END BEARING SIZE6206
    • 50 Hertz kW1.49
    • IP CODE43
    • MODEL NUMBER182TTFW4027
    • 50 HERTZ VOLTAGE190/380
    • STARTING TYPEAcross The Line
    • 60 HERTZ kW2.24
    • 50 Hertz HP2
    • BEARING-DRIVE-END6206
    • BEARING-OPP-DRIVE-END6205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:62