Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
3-Phase Motors (3,812)
Remove
Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC
Remove

      Items
Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC


Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC
Picture may not represent actual product
Email This Page Printer Friendly Version
Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871067
Price: $543.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, C238, 184TTFR8617, 7 1/2-5HP, 3600RPM, 208-230/460V, 3PH, 184TC FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Specifications
HORSEPOWER 7 1/2 @ 60 Hz
ENCLOSURE TEFC
FRAME 184TC
MOUNTING C-Face Footless
RPM 3600 @ 60 Hz
PHASE 3
VOLTAGE 208-230/460 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 88.6
UL Recognized Construction
CSA Y
CATALOG NO. C238
BRAND Marathon Motors
MODEL NUMBER 184TTFR8617
60 HERTZ kW 5.6
60 HERTZ FL Eff 85.50%
60 HERTZ FL AMPS 15.2/7.6
60 HERTZ SF 1.15
50 Hertz HP 5
50 Hertz kW 3.7
50 Hertz RPM 3000
50 Hertz FL eFF 85.50%
50 Hertz Voltage 190/380
50 Hertz FL Amps 15.2/7.6
NEMA DESIGN A
APPROVAL-CE Y
KVA-CODE L
INSULATION CLASS F
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
IP CODE 43
STARTING TYPE Across The Line
OPPOSITE END BEARING SIZE 205
DRIVE END BEARING SIZE 207
50 Hertz SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)