Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, E2162, 184TTFW16002, 5HP, 3600RPM, 200V, 3PH, 184T FR, TEFC
See all 168 items in product family

Marathon Motors, E2162, 184TTFW16002, 5HP, 3600RPM, 200V, 3PH, 184T FR, TEFC

Item #: WBB871173

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $669.00 ea.
3+ $643.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, E2162, 184TTFW16002, 5HP, 3600RPM, 200V, 3PH, 184T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184T
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE200
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT71
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER184TTFW16002
    • ASSEMBLYF1 Only
    • IP CODE43
    • NEMA DESIGNB
    • MANUFACTURER PART #E2162
    • FL AMPS13.8
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6206
    • BEARING-DRIVE-END6206
    • 60 HERTZ kW3.7
    • FL EFFICIENCY88.50 Percent
    • APPROVAL-CEY
    • STARTING TYPELine or Inverter
    • BRANDMarathon Motors
    • KVA-CODEJ
    • OPPOSITE END BEARING SIZE6205
    • BEARING-OPP-DRIVE-END6205
    • ORIENTATIONHorizontal
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!