Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, E911, 286TTDP4027, 30HP, 1800RPM, 200V, 3PH, 286T FR, DP
See all 33 items in product family

Marathon Motors, E911, 286TTDP4027, 30HP, 1800RPM, 200V, 3PH, 286T FR, DP

Item #: WBB871203

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,555.00
Product Information
Customer Review
Product Q&A
Marathon Motors, E911, 286TTDP4027, 30HP, 1800RPM, 200V, 3PH, 286T FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER30
    • ENCLOSUREDP
    • FRAME286T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE200
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT350
    • ULRecognized Construction
    • CSAY
    • FL AMPS83
    • FL EFFICIENCY92.40 Percent
    • INSULATION CLASSB
    • NEMA DESIGNB
    • DRIVE END BEARING SIZE6311
    • BEARING-DRIVE-END6311
    • is_motorYes
    • APPROVAL-CEY
    • STARTING TYPEPWS & YDRUN
    • BRANDMarathon Motors
    • ORIENTATIONHorizontal
    • KVA-CODEG
    • OPPOSITE END BEARING SIZE6210
    • BEARING-OPP-DRIVE-END6210
    • MODEL NUMBER286TTDP4027
    • 60 HERTZ kW22.4
    • IP CODE12
    • MANUFACTURER PART #E911
    • ASSEMBLYF1 (F2 Modification Available)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:44