Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP
Remove

      Items
Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP


Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP
Picture may not represent actual product
Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871064
Price: $639.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, E936, 215TTDW4080, 3HP, 1200RPM, 575V, 3PH, 215T FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Click for Connection Drawing


Product Specifications
HORSEPOWER 3 @ 60 Hz
ENCLOSURE DP
FRAME 215T
MOUNTING Rigid
RPM 1200 @ 60 Hz
PHASE 3
VOLTAGE 575 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 154
UL Recognized Construction
CSA Y
CATALOG NO. E936
ORIENTATION Horizontal
ASSEMBLY F1 Only
DRIVE END BEARING SIZE 6307
OPPOSITE END BEARING SIZE 6206
STARTING TYPE Across The Line
IP CODE 22
BEARING-DRIVE-END Ball
60 HERTZ SF 1.15
BEARING-OPP-DRIVE-END Ball
60 HERTZ FL Eff 87.50%
60 HERTZ kW 3.7
MODEL NUMBER 215TTDW4080
BRAND Marathon Motors
NEMA DESIGN B
APPROVAL-CE Y
KVA-CODE H
INSULATION CLASS B
60 HERTZ FL AMPS 5.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)