Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor
Remove

      Items
Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor


Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor
Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB456091
Price: $561.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Elektrimax Premium General Purpose Footed 208-230/460V 215T 10HP 1800RPM Motor

Elektrimax Premium General Purpose motors are built to withstand damp and dusty environments while delivering substantial energy savings, and are the ideal solution for industrial applications that require a NEMA premium efficient motor.

Features:

  • Motor meets NEMA premium efficiency requirements
  • VPI Process Applied for best electrical performance
  • Oversized bearings on both ends for increased motor life
  • Epoxy coated for rust and corrosive environment protection
  • Rigid cast iron construction and junction box for durability
  • Double drilled feet for application versatility
  • Inverter Duty Rated 10:1CT and 20:1VT
  • 1.2 SF and IP55 degree of protection
  • 3-Year Warranty

Click here to see our full selection of Motor Controls and Drives.

Product Specifications
HORSEPOWER 10
ENCLOSURE TEFC
FRAME 215T
MOUNTING Footed
RPM 1800
PHASE 3
VOLTAGE 208-230/460V
HERTZ 60
SERVICE FACTOR 1.2
FLA [575V] 9.6
LOCK ROTOR AMPS [575V] 55.2
PTC THERMISTORS Option
SPACE HEATER Option
FAN GUARD Steel
PROTECTION DEGREE IP55
COLOR Blue
LOCKED ROTOR TORQUE 180
LOCK ROTOR AMPS % [230V] 570
LOCK ROTOR AMPS % [460V] 570
LOCK ROTOR AMPS % [575V] 570
WINDING CONNECTION Double Delta / Delta
POWER FACTOR AT FULL LOAD 85
INSULATION CLASS F
TORQUE-FULL-LOAD 29.79
FULL LOAD AMPS 26.6-24/12
FULL LOAD EFFICIENCY 91.7
DE BEARING 6208-2RS
ODE BEARING 6208-2RS
CODE F
PRODUCT LINE Elektrimax
LOCK ROTOR AMPS [230V] 138
EFFICIENCY AT 0.75 LOAD 91.76
EFFICIENCY AT 0.50 LOAD 91.76
JUNCTION BOX Cast Iron
NOMINAL RPM 1765
FLA [460V] 12
FLA [230V] 24
FLA [208V] 26.6
IDLE AMPS 4.45
PRODUCT GROUP Premium General Purpose
MANUFACTURER PART # 32NFM-3-10-18
NEMA DESIGN B
POWER FACTOR AT 0.50 LOAD 76.84
BREAK DOWN TORQUE 230
POWER FACTOR AT 0.75 LOAD 84.48


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)