Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor
Remove

      Items
Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor


Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor
Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB456276
Price: $278.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Elektrimax Stainless Steel Footed 230/460V 56C 3ph 0.75HP 3600RPM Motor

Elektrimax Stainless Steel motors are a continuous duty motor washdown motor designed to meet the severe duty sanitation requirements of food-grade and high pressure washdown applications. Elektrimax Stainless Steel motors are ideal for pharmaceutical, food and beverage, processing and packaging industries.

Features:

  • Ideal for pharmaceutical, food and beverage, processing and packaging industries
  • Inverter Duty Rated 3:1CT and 5:1VT
  • 1.15 service factor and IP55 degree of protection
  • Design C continuous duty motor
  • 300 series stainless steel construction
  • Anti-corrosion coating applied
  • 1-Year Warranty

Click here to see our full selection of Motor Controls and Drives.

Product Specifications
HORSEPOWER 0.75
ENCLOSURE TENV
FRAME 56C
MOUNTING Footed
RPM 3600
PHASE 3
VOLTAGE 230/460V
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURER PART # 39CF-3-.75-36
C-DIMENSION INCHES 8.9
ODE BEARING 6205
DE BEARING 6205
FULL LOAD AMPS 2.2/1.1
INSULATION CLASS F
NOISE Lp Db 8.9
NOMINAL RPM 3400
JUNCTION BOX Stainless Steel
WINDING CONNECTION Double Wye / Wye
LOCK ROTOR AMPS % [460V] 663
PROTECTION DEGREE IP55
FAN GUARD Stainless Steel
PRODUCT GROUP Stainless Steel
NEMA DESIGN C
PRODUCT LINE Elektrimax


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)