Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Fractional 3 Phase Motor, 00118ES3ED56, 1HP, 1800RPM, 208-230/460V, D56, TEFC

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

WEG Fractional 3 Phase Motor, 00118ES3ED56, 1HP, 1800RPM, 208-230/460V, D56, TEFC

Item #: WBB873332

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $231.95
Product Information
Product Q&A
WEG Fractional 3 Phase Motor, 00118ES3ED56, 1HP, 1800RPM, 208-230/460V, D56, TEFC

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads. These motors do utilize phase insulation materials and the TEFC motors are suitable for use with VFD. They might be fitted with a C-Face as well as mounting feet for flexible mounting situations.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAMED56
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor M3546, Dayton - GE & WW Grainger 3N017, GE K164, Leeson 110035
    • COMPATIBLE WITH/REPLACES - 2Marathon G347, Reliance P56H1373, USEM T1S2MH
    • KILOWATTS0.75
    • TYPEFractional 3 Phase
    • FL EFFICIENCY80.5
    • FL AMPS1.55
    • C-DIMENSION INCHES12.283
    • BRANDWEG
    • MANUFACTURER PART #00118ES3ED56

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.