Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Fractional 3 Phase Motor, .7518ES3EB56C, 0.75HP, 1800RPM, 208-230/460V, B56C, TEFC

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

WEG Fractional 3 Phase Motor, .7518ES3EB56C, 0.75HP, 1800RPM, 208-230/460V, B56C, TEFC

Item #: WBB873793

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $239.95
Product Information
Customer Review
Product Q&A
WEG Fractional 3 Phase Motor, .7518ES3EB56C, 0.75HP, 1800RPM, 208-230/460V, B56C, TEFC

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads. These motors do utilize phase insulation materials and the TEFC motors are suitable for use with VFD. They might be fitted with a C-Face as well as mounting feet for flexible mounting situations.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAMEB56C
    • MOUNTINGC-Face Rigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • BRANDWEG
    • TYPEFractional 3 Phase
    • COMPATIBLE WITH/REPLACES - 1Baldor CM3542, Marathon 56T17F2040, Reliance P56H1319
    • FL EFFICIENCY80.0
    • C-DIMENSION INCHES11.102
    • FL AMPS1.12
    • is_motorYes
    • MANUFACTURER PART #.7518ES3EB56C
    • KILOWATTS0.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26