Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor General Purpose Motor, 230/460 V, 30 HP, 1765 RPM, 3 PH, 326U, TEFC

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Baldor General Purpose Motor, 230/460 V, 30 HP, 1765 RPM, 3 PH, 326U, TEFC

Item #: WBB909741

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4255.00
Product Information
Product Q&A
Baldor General Purpose Motor, 230/460 V, 30 HP, 1765 RPM, 3 PH, 326U, TEFC

Baldor's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Application(s)
  • Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

Documents are in PDF format

Product Specifications

    • HORSEPOWER30
    • ENCLOSURETEFC
    • FRAME326U
    • MOUNTINGRigid
    • RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • TYPEGeneral Purpose Motor
    • MANUFACTURER PART #M4104
    • BALDOR CATALOG NUMBERM4104
    • KVA-CODEG
    • INSULATION CLASSF
    • BRANDBaldor
    • DESIGN CODEB
    • FL AMPS74/37
    • BEARING-DRIVE-END6312
    • BEARING-OPP-DRIVE-END6309
    • FL EFFICIENCY92.4
    • POWER-FACTOR82
    • 208V AMPS79
    • C-DIMENSION INCHES30.76
    • is_motorYes
    • SPEC. NUMBER10F644X259H2

Customers Who Viewed This Also Viewed