Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
3-Phase Motors (3,815)
Remove
WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC
Remove

      Items
WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC


WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC
WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB873277
Price: $477.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG High Efficiency Motor, 00518EP3ER184TC-W22, 5 HP, 1800 RPM, 230/460 V,3 PH, 184TC

These TEFC motors are all cast iron construction, with enclosures rated IP55 to handle wet and dry environments.

Click for Motor Specifications


Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 184TC
MOUNTING C-Flange Footless
RPM 1800
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.25
KILOWATS 3.7
BRAND WEG
TYPE High Efficiency
C-DIMENSION INCHES 15.860
MANUFACTURER PART # 00518EP3ER184TC-W22
FL EFFICIENCY 87.5
FL AMPS 6.49


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)